Wheel brush Steel, crimped, with shank
Spindle-mounted wheel brush with steel wire
WHLBRSH-SHNK-PWRDRL-STEEL-D80X13X6MM
Art.-no. 5465400808
EAN 4065746774857
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal all-round tool on steel and cast iron parts
- Increased stability during brushing
- Crimped wire bristles support each other
- For use on die grinders and drills
Notice
- High speeds improve brush performance and service life
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
Product information
Datasheets(X)
Application area
- For removing rust, paint, contamination etc.
- Cleaning welding seams
- Light deburring work
Diameter x usable width x shaft diameter (DxAxS) | 80 x 13 x 6 mm |
Usable length of wire (H) | 20 mm |
Wire diameter | 0.3 mm |
Material of wire | Steel |
Design | Corrugated |
Aggressiveness | Middle |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 1/min |
EN standard | 1083-2 |