Wheel brush Universal, with sanding bristles, crimped, with shaft
Wheel brush with sanding bristles with shank
WHLBRSH-SHNK-SIC-G120-1,1MM-D70X10MM



Register now and access more than 125,000 products
- The sanding bristles made of elastic polyamide fibres adapt to the contour of the surface and ensure the finest results.
- No or only a small change in the geometry of the workpiece
- The sanding bristles work not only at the tips but also on the sides, thanks to the polyamide fibres interspersed with abrasive grain
- For use on die grinders and drills
- Best surface results are achieved between 8,000 and 10,000 rpm
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes
- This article 5465440707 features plastic protection to prevent damage to workpieces.
Instructions for use (optimising brushing results) | ||||
Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates ridge | ↓ | ↑ | ↓ |
Applications | Peripheral speed [in m/s] | |||||||
Recommended peripheral speeds for brushing | ||||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburring | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polishing | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
- Removal of paint or stains
- Deburring, polishing and structuring
- Wood care
- Ideal edge rounding
![]() | |
Diameter x usable width x shaft diameter (DxAxS) | 70 x 10 x 6 mm |
Usable length of wire (H) | 20 mm |
Grid size | 120 |
Material of wire | Polyamide fibres with silicon carbide sanding grains |
Design | With sanding bristles |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 rpm |
EN standard | 1083-2 |
Datasheets(X)