Wheel brush Universal, with sanding bristles, crimped, with shaft
Wheel brush with sanding bristles with shank
WHLBRSH-SHNK-SIC-G320-0,6MM-D50X10MM
Art.-no.
0714692605
EAN 4065746781763
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for quick and easy removal of discolouration on bearing rods in railing construction. Ideal for use on steel, stainless steel, aluminium, wood and plastic.
- The sanding bristles made of elastic polyamide fibres adapt to the contour of the surface and ensure the finest results.
- No or only a small change in the geometry of the workpiece
- The sanding bristles work not only at the tips but also on the sides, thanks to the polyamide fibres interspersed with abrasive grain
- For use on die grinders and drills
Notice
- Best surface results are achieved between 8,000 and 10,000 rpm
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes
- This article 5465440707 features plastic protection to prevent damage to workpieces.
Instructions for use (optimising brushing results) | ||||
Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates ridge | ↓ | ↑ | ↓ |
Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburring | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polishing | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
Product information
Datasheets(X)
Application area
- Removal of paint or stains
- Deburring, polishing and structuring
- Wood care
- Ideal edge rounding
![]() | |
Diameter x usable width x shaft diameter (DxAxS) | 50 x 10 x 6 mm |
Usable length of wire (H) | 12 mm |
Grid size | 320 |
Material of wire | Polyamide fibres with silicon carbide sanding grains |
Design | With sanding bristles |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 rpm |
EN standard | 1083-2 |