Wheel brush crimped, with nylon sanding bristles and M14 connecting thread
Wheel brush sanding bristles
RDBRSH-AG-SIC-D140MMXM14
Art.-no. 5465461402
EAN 4065746776462
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for woodworking applications involving large surfaces. Perfect for cleaning and maintenance or for structuring and polishing with angle polishers.
- The brushes are ideal for creating a rustic effect on wood or for roughening wood before further treatment with paint or varnish.
- For direct use on angle grinders with adjustable speed
Notice
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Diameter (D) | 140 mm |
Usable length of wire (H) | 30 mm |
Effective width (A) | 40 mm |
Wire diameter | 1.6 mm |
Connection thread | M14 |
Material of wire | Polyamide fibres with silicon carbide sanding grains |
Design | Corrugated |
Grid size | K46 |
Aggressiveness | Hard |
Suitable for brush angle (point system) | 4 of 4 points |
Max. rotation speed | 2500 1/min |
EN standard | 1083-2 |