Wheel brush for bodywork Steel, brass-plated, crimped, with shaft
Spindle-mounted wheel brush with steel wire brass-plated
WHLBRSH-SHNK-PWRDRL-(BRS)-D50X11X6MM
Art.-no. 5465410504
EAN 4065746774888
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Enables access to hard-to-reach areas in the bodywork, such as folds and grooves for solder joints or inside corners. For easy removal of rust, sealant, paint and scale.
- For use on die grinders and drills
| Instructions for use (optimising brushing results) | ||||
| Action | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- For removing rust, paint etc.
- For cleaning welding seams
- Ideal for narrow recesses or folds
- For clamping in hand-held sanders
- Special tool for vehicle workshops
- Areas of application: Industrial and trade metalworking workshops, stair, railing and container construction
Diameter x usable width x shaft diameter (DxAxS) | 50 x 11 x 6 mm |
Usable length of wire (H) | 12 mm |
Wire diameter | 0.25 mm |
Material of wire | Steel |
Surface | Brass plated |
Design | Corrugated |
Aggressiveness | Hard |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 1/min |
EN standard | 1083-2 |