Welcome to Würth Slowakia For trade customers only

Wheel brush for bodywork Steel, brass-plated, crimped, with shaft

Spindle-mounted wheel brush with steel wire brass-plated
WHLBRSH-SHNK-PWRDRL-(BRS)-D80X35X8MM

Art.-no. 5465710803

EAN 4065746774895

Price for selected packaging unit
Wheel brush for bodywork Steel, brass-plated, crimped, with shaft

Art.-no. 5465710803

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Enables access to hard-to-reach areas in the bodywork, such as folds and grooves for solder joints or inside corners. For easy removal of rust, sealant, paint and scale.
  • For use on die grinders and drills
Instructions for use (optimising brushing results)
ActionPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For removing rust, paint etc.

  • For cleaning welding seams

  • Ideal for narrow recesses or folds

  • For clamping in hand-held sanders

  • Special tool for vehicle workshops

  • Areas of application: Industrial and trade metalworking workshops, stair, railing and container construction

Diameter x usable width x shaft diameter (DxAxS)

80 x 35 x 8 mm

Usable length of wire (H)

25 mm

Wire diameter

0.25 mm

Material of wire

Steel

Surface

Brass plated

Design

Corrugated

Aggressiveness

Middle

Suitable for cordless drills (points system)

2 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for straight grinder (point system)

4 of 4 points

Max. rotation speed

4000 1/min

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information