Welcome to Würth Slowakia For trade customers only

Wheel rim cleaner PURPLE

Rim cleaner with high-shine effect
RIMCLNR-PURPLE-1LTR

Art.-no. 0893477006

EAN 4099618482809

Price for selected packaging unit
Wheel rim cleaner PURPLE

Art.-no. 0893477006

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For professional cleaning of steel and painted aluminium wheel rims.

Professional formulation


  • Cleans even very dirty wheels without rubbing (in most cases)

Restoring and protective effect


  • contains polymers that leave a glossy film after rinsing that slows the adhesion of dirt and limits oxidation of the brake disc and surrounding parts

Economical


  • Can be diluted up to 50 % depending on how dirty the rims are

Acid-free, silicone-free, NTA-free

NoticeDo not use on magnesium rims, bare, polished or anodised aluminium rims, or rims coated with a matt varnish. Carry out tests on a non-visible surface in case of doubt. Do not use on hot rims or in direct sunlight. Protect from frost.

Hazardous, follow the precautions for use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCleaning of vehicles, valeting of used vehicles and rapid cleaning when vehicles leave the workshop.
Instructions

Spray the cleaning agent on the rims. Allow to work for approx. 3 minutes then rinse, preferably with a high pressure cleaner. For very dirty wheels, it may be necessary to repeat the process or use a brush to scrub the rims. On very dirty wheels, use the cleaning agent neat. In most cases, the cleaning agent can be diluted up to 50% in water.

Contents

1000 ml

Weight of content

1300 g

Container

Plastic bottle

Chemical basis

Solvent mixture with additives

Colour

Violet

Density/conditions

1.06 kg/m³ / at 20°C

Shelf life from production

12 Month

Free of phosphoric acid

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pump spray bottle, alkaline-resistant

PMPSPRBTL-ALKALI-EMPTY-1000ML

For simple processing of alkaline products from canisters and drums. Highly suitable for aqueous alkaline cleaners with a pH of 7.5 - 12.0
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information