Welcome to Würth Slowakia For trade customers only

Wide wale corduroy tradesman's trousers with flared leg

Trenker corduroy guild trousers, flared
GUILD PANTS CORD FLARED BLACK 54

Art.-no. M003090054

EAN 4250241967266

Price for selected packaging unit
Wide wale corduroy tradesman's trousers with flared leg

Art.-no. M003090054

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Traditional and extremely hard-wearing tradesman's trousers with a wide flared leg. Practical attachment options for system pouches.
  • 2 front pockets, ruler pocket, rear pocket

  • Synthetic leather triangles, pocket piping made of CORDURA®

  • 2 robust metal zips, seams with seam tape reinforcement in crotch

  • Compartments for knee pads certified according to DIN EN 14404
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

54

Size FR/ES/PT/BE

48

Material

85% cotton, 15% polyester

Fabric weight per m2

500 g

Washable at

40°C

Confection size UK

38

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information