Wide wale corduroy tradesman's trousers with flared leg
Trenker corduroy guild trousers, flared
GUILD PANTS CORD FLARED BLACK 60
Art.-no. M003090060
EAN 4250241967297
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Traditional and extremely hard-wearing tradesman's trousers with a wide flared leg. Practical attachment options for system pouches.
- 2 front pockets, ruler pocket, rear pocket
- Synthetic leather triangles, pocket piping made of CORDURA®
- 2 robust metal zips, seams with seam tape reinforcement in crotch
- Compartments for knee pads certified according to DIN EN 14404
Product information
Datasheets(X)
Colour | Black |
Size | 60 |
Size FR/ES/PT/BE | 54 |
Material | 85% cotton, 15% polyester |
Fabric weight per m2 | 500 g |
Washable at | 40°C |
Confection size UK | 44 |