Wind deflector plate AeroMount
Wind deflector plate
WINDDEFLCTRPLT-AERDYN-(1800-S10)
Art.-no.
0865710004
EAN 4065746595353
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Optimised construction enables optimal aerodynamics by means of effective wind dissipation and reduction of the required ballast
- Suitable for module length 1500-1750 mm
Product information
Datasheets(X)
Application area
Substructure for mounting PV modules on flat roofs
![]() | |
Material | Steel |
Length | 1800 mm |
Width | 69.30 mm |
Height | 172.50 mm |
Product weight (per item) | 1740.000 g |