Wind deflector plate AeroMount
Wind deflector plate
WINDDEFLCTRPLT-AERDYN-(2300-S10)
Register now and access more than 125,000 products
- Suitable for module length 1500-1750 mm
Substructure for mounting PV modules on flat roofs
![]() | |
Material | Steel |
Length | 2300 mm |
Width | 69.30 mm |
Height | 172.50 mm |
Product weight (per item) | 2230.000 g |
Datasheets(X)