Window construction repair screw, raised countersunk head FBS
FBS repair screw steel zinc plated H
SCR-REP-RSDCS-NEEDPIN-H2-(A3K)-4,8X38
Art.-no. 0185284838
EAN 4038898133810
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, galvanised, blue coated, PH drive
- Special thread with needle tip
- Head diameter 7.0 mm
- Due to the 4.8-mm diameter, suitable for repair work with torn-out screws (diameter 3.9–4.2 mm)
Notice
Please also note the information on the overview page.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4.8 mm |
Length (l) | 38 mm |
Head diameter (dh) | 7 mm |
Head height (k) | 1.7 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Pinpoint |
Product weight (per item) | 2.658 g |
Declaration of performance (EU-CPR) | No |
