Welcome to Würth Slowakia For trade customers only

Window construction screw, raised countersunk head FBS 2

FBS 2 steel zinc plated raised countersunk head H
SCR-HILO-H2-(A3K)-4,0X19

Art.-no. 0185684019

EAN 4038898133438

Price for selected packaging unit
Window construction screw, raised countersunk head FBS 2

Art.-no. 0185684019

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, galvanized, blue passivated
  • Drive: PH 2

  • Double-threaded Hilo thread with needle tip

  • Head diameter 7.0 mm
Notice

Please also note the information on the overview page.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

4 mm

Length (l)

19 mm

Head diameter (dh)

7.0 mm

Internal drive

H2

Head type

Raised countersunk head

Thread type

Special thread with needle tip

Thread design

Full thread

Thread form

Hilo, double start

Shape of tip

Pinpoint

Product weight (per item)

1.022 g

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information