Window construction screw, raised countersunk head FBS 2
SCR-HILO-H2-(A3K)-4,0X22
Art.-no. 0185684022
EAN 4038898133452
Register now and access more than 125,000 products
- Drive: PH 2
- Double-threaded Hilo thread with needle tip
- Head diameter 7.0 mm
Please also note the information on the overview page.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4 mm |
Length (l) | 22 mm |
Head diameter (dh) | 7.0 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Thread type | Special thread with needle tip |
Thread design | Full thread |
Thread form | Hilo, double start |
Shape of tip | Pinpoint |
Product weight (per item) | 1.153 g |
Declaration of performance (EU-CPR) | No |
