Window construction screw, raised countersunk head FBS
FBS steel zinc plated raised cs head AW Deltacoll
SCR-RSDCS-NEDLPIN-AW20-(DCO)-4,1X25
Register now and access more than 125,000 products
- Drive: AW20
- Special thread with needle tip
- Head diameter 7.0 mm
Increased corrosion protection
In the salt-spray mist test according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.
Thermal stability of corrosion protection layer 150°C
Cr(VI)-free corrosion protection layer.
Please also note the information on the overview page.
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4.1 mm |
Length (l) | 25 mm |
Head diameter (dh) | 7 mm |
Head height (k) | 2.2 mm |
Internal drive | AW20 |
Head type | Raised countersunk head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Pinpoint |
Product weight (per item) | 1.400 g |
Declaration of performance (EU-CPR) | No |