Window construction screw, raised countersunk head FBS
FBS steel zinc plated raised countersunk head H
SCR-RSDCS-NEEDPIN-H2-(A3K)-4,1X38
Art.-no. 0185284138
EAN 4045989763061
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, galvanized, blue passivated, PH drive
- Drive: PH2
- Special thread with needle tip
- Head diameter 7.0 mm
Thermal stability of corrosion protection layer 150°C
Cr(VI)-free corrosion protection layer.
Notice
Please also note the information on the overview page.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4.1 mm |
Length (l) | 38 mm |
Head diameter (dh) | 7.0 mm |
Head height (k) | 2.2 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Pinpoint |
Product weight (per item) | 2.003 g |
Declaration of performance (EU-CPR) | No |
