Welcome to Würth Slowakia For trade customers only

Window construction screw, raised countersunk head FBS

FBS steel zinc plated raised countersunk head H
SCR-RSDCS-NEEDPIN-H2-(A3K)-4,1X45

Art.-no. 0185284145

EAN 4045989763054

Price for selected packaging unit
Window construction screw, raised countersunk head FBS

Art.-no. 0185284145

Price for selected packaging unit
Quantity
PU
x 1500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, galvanized, blue passivated, PH drive
  • Drive: PH2

  • Special thread with needle tip

  • Head diameter 7.0 mm


Thermal stability of corrosion protection layer 150°C


Cr(VI)-free corrosion protection layer.

Notice

Please also note the information on the overview page.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

4.1 mm

Length (l)

45 mm

Head diameter (dh)

7.0 mm

Head height (k)

2.2 mm

Internal drive

H2

Head type

Raised countersunk head

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

Pinpoint

Product weight (per item)

2.454 g

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information