Window construction screw, self-drilling, countersunk milling head, FEBOS® M
SCR-DBIT-CS-CUTHD-H2-(A2K)-M4X13
Art.-no. 0207084013
EAN 4047376204430
Register now and access more than 125,000 products
- Metric thread
- Self-drilling window construction screw for use in UPVC window construction
- For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
- Greater load capacity threads with thin sheathing iron
The risk of forced advance with large distances between plastic and metal bracing is minimised by the flat, metric thread
If forced advance occurs, the drill tip may break away or the screw break during application.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.2 mm |
Drill tip length (lp) | 3.5 mm |
Internal drive | H2 |
Head type | Countersunk milling head |
Drill tip diameter | 3.4 mm |
Shape of tip | Drilling tip |
Other standard | WN 207 |
Declaration of performance (EU-CPR) | No |
Thread type | Metric thread |
Thread design | Full thread |
