Welcome to Würth Slowakia For trade customers only

Window construction screw, self-drilling, countersunk milling head, FEBOS® M

SCR-DBIT-CS-CUTHD-H2-(A2K)-M4X32

Art.-no. 0207084032

EAN 4038898844051

Price for selected packaging unit
Window construction screw, self-drilling, countersunk milling head, FEBOS® M

Art.-no. 0207084032

Price for selected packaging unit
Quantity
PU
x 2500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, galvanized, blue passivated, PH drive
  • Metric thread

  • Self-drilling window construction screw for use in UPVC window construction

  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)

  • Greater load capacity threads with thin sheathing iron


The risk of forced advance with large distances between plastic and metal bracing is minimised by the flat, metric thread


If forced advance occurs, the drill tip may break away or the screw break during application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d1)

4 mm

Length (l1)

32 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.2 mm

Drill tip length (lp)

5.2 mm

Internal drive

H2

Head type

Countersunk milling head

Drill tip diameter

3.4 mm

Shape of tip

Drilling tip

Other standard

WN 207

Declaration of performance (EU-CPR)

No

Thread type

Metric thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information