Welcome to Würth Slowakia For trade customers only

Window construction screw, self-drilling, countersunk milling head, FEBOS®plus Steel, zinc-plated, blue passivated, AW drive

FEBOSplus M steel zn ptd. metric cs mill. head AW
SCR-DBIT-CS-CUTHD-SORT-AW20-(A2K)-M4X16

Art.-no. 0208044016
EAN 4045727622117

Price for selected packaging unit
Window construction screw, self-drilling, countersunk milling head, FEBOS®plus Steel, zinc-plated, blue passivated, AW drive

Art.-no. 0208044016

Price for selected packaging unit
Quantity
PU
x 6000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For use in automatic systems, roller-sorted
  • Metric thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)

  • More load-bearing thread turns for thin iron reinforcements


The danger of forced feed with large distances between plastic and metal stiffening is minimised by the flat metric thread


If a forced feed occurs, the drill tip can tear out or the screw can break during processing.



AW drive


  • Optimum transmission of forces

  • No ejection forces

  • Good centring

  • Fast location
Notice

Please also note the information on the overview page.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d1)

4 mm

Length (l1)

16 mm

Head diameter (dk)

7.0 mm

Head height (k1)

2.0 mm

Drill tip length (lp)

5.2 mm

Internal drive

AW20

Head type

Countersunk milling head

Drill tip diameter

3.4 mm

Shape of tip

Drilling tip

Other standard

WN 208

Declaration of performance (EU-CPR)

No

Thread type

Metric thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information