Window construction screw, self-drilling, raised countersunk head, FEBOS® M Steel, zinc-plated, blue passivated, PH drive
FEBOS M steel zinc plated metric raised cs head H
SCR-DBIT-RSDCS-H2-(A2K)-M4X32
Register now and access more than 125,000 products
- Metric thread
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
- More load-bearing thread turns for thin iron reinforcements
The danger of forced feed with large distances between plastic and metal stiffening is minimised by the flat metric thread
If a forced feed results, the drill tip can tear off or the screw can break during processing.
Please also note the information on the overview page.
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 32 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 3.05 mm |
Drill tip length (lp) | 5.2 mm |
Drill tip diameter (dp) | 3.4 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Shape of tip | Drilling tip |
Thread type | Metric thread |