Window construction screw, self-drilling, raised countersunk head, FEBOS®plus Steel, zinc-plated, blue passivated, AW drive
FEBOSplus steel zinc ptd. raised counters. head AW
SCR-DBIT-RSDCS-SORT-AW20-(A2K)-3,9X32
Art.-no.
0208143932
EAN 4038898496083
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For use in automatic systems, roller-sorted
- Self-tapping screw thread
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
AW drive
- Optimum transmission of forces
- No ejection forces
- Good centring
- Fast location
Notice
Please also note the information on the overview page.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | ST3.9 |
Length (l1) | 32 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.4 mm |
Drill tip length (lp) | 6 mm |
Drill tip diameter (dp) | 3.2 mm |
Internal drive | AW20 |
Head type | Raised countersunk head |
Shape of tip | Drilling tip |
Thread design | Full thread |
Thread type | Self-tapping screw thread |