Welcome to Würth Slowakia For trade customers only

Window construction screw, self-drilling, raised countersunk head, FEBOS®plus steel, zinc-plated, blue passivated, AW drive

FEBOSplus steel zinc ptd. raised counters. head AW
SCR-DBIT-RSDCS-SORT-AW20-(A2K)-3,9X50

Art.-no. 0208143950
EAN 4045727622100

Price for selected packaging unit
Window construction screw, self-drilling, raised countersunk head, FEBOS®plus steel, zinc-plated, blue passivated, AW drive

Art.-no. 0208143950

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For use in automatic systems, roller-sorted
  • Self-tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)


AW drive


  • Optimum transmission of forces

  • No ejection forces

  • Good centring

  • Fast location
Notice

Please also note the information on the overview page.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

ST3.9

Length (l1)

50 mm

Head diameter (dk)

7 mm

Head height (k1)

2.4 mm

Drill tip length (lp)

6 mm

Drill tip diameter (dp)

3.2 mm

Internal drive

AW20

Head type

Raised countersunk head

Shape of tip

Drilling tip

Thread design

Full thread

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information