Window construction screw self-drilling raised countersunk head FEBOS®plus steel, zinc-plated, blue passivated, PH drive
FEBOSplus steel zinc ptd. raised counters. head H
SCR-DBIT-RSDCS-SORT-H2-(A2K)-3,9X25
Art.-no. 0207683925
EAN 4038898366546
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For use in automatic systems, roller-sorted
- Tapping screw thread
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in UPVC window construction
- For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice
Please also note the information on the overview page.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | ST3.9 |
Length (l1) | 25 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.7 mm |
Drill tip length (lp) | 6 mm |
Drill tip diameter (dp) | 3.2 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Shape of tip | Drilling tip |
Thread design | Full thread |
Thread type | Self-tapping screw thread |
