Window handle ZD 400
Window handle, die-cast zinc 400
WH-RT-ZD400-R9016-WHITE-32-10
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
Register now and access more than 125,000 products
- Plastic base escutcheon with quadruple 90° locking to secure the window handle in the horizontal or vertical position
- Cams prevent base rosette from being turned
ASSY countersunk screws Ø 5 mm or olive screws can be used to secure the handles.
For white painted wooden windows, we recommend RAL colour 9010. For white plastic profiles, we recommend RAL colour 9016.
Datasheets(X)
For private living quarters, e.g. wood, plastic and aluminium windows
![]() | |
Material | Die-cast zinc |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Length of pin (A) | 32 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 130 mm |
Included in delivery | 1 x window handle |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!