Window handle ZD 402
Window handle, die-cast zinc 402
WH-RT-ZD402-2SCR-R9016-WHITE-38-10
Register now and access more than 125,000 products
- Plastic base escutcheon with quadruple 90° locking secures the window handle in the horizontal or vertical position
- Cams prevent base escutcheon from being turned
For white plastic profiles, we recommend RAL colour 9016.
To secure, 5-mm diameter ASSY countersunk head screws can be used.
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows.
Material | Die-cast zinc |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Length of pin (A) | 38 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
Screw length | 40 mm |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 131 mm |
Included in delivery | 40 x window handles, individually packed incl. 2 x countersunk head screws M5 x 45 mm, zinc-plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!