Welcome to Würth Slowakia For trade customers only

Window installation bracket with JB-DK height adjustment plate

Window installation bracket JB-DK HVP
ASMBYCNSL-JB-DK100-10-HVP-(A2K)

Art.-no. 047973331

EAN 4050642851634

Price for selected packaging unit
Window installation bracket with JB-DK height adjustment plate

Art.-no. 047973331

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel for adjustable window installation in insulated wall structures.

Systematic, flexible, secure


The JB-DK adjustable window installation system enables glazing to be installed systematically, in line with RAL guidelines and with safe transfer of all live loads. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile.

Proof of Performance

The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and house doors.

Notice

Please check the properties and conditions of all brackets and rails when using fasteners!

Application area

Lower

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Jumbo solid sand-lime bricks, aerated concrete and concrete

  • For lower attachment of windows to building structures
Instructions

The brackets are installed on site in the building structure before the windows. Once the required projection has been set and the brackets levelled, the windows are placed on the brackets, adjusted laterally (or centred) and fixed in place. The load-bearing capacity can be increased considerably if the brackets are combined with support brackets; see table "Load-bearing capacity of JB-DK brackets"

Type description

JB-DK50/5-W

Max. projection

50 mm

Max. load force

400 N

Length

188 mm

Height

10 mm

Width

37.3 mm

Material

Steel

Design

Without support bracket

Surface

Zinc plated

Overview of load-bearing capacity of JB-DK window installation bracket
Product Load type Load-bearing capacity in Newton, calculation: Window weight in kg x 9.81 m/s² = Newton/Newton: 9.81 m/s² = window weight
bottom attachment JB-DK50/5 Pressure 540 480 400
JB-DK50/10 2000 1500 1000
JB-DK100/10 1350 1140 920 700 600 500
JB-DK100/10-AW75 3400 2800 2150 1400 1200 1000
JB-DK100-130/10-AW125 2800 2300 1800 1600
JB-DK120-150/10-AW125 1800 1600 1350 1150
Projection in mm 20 30 40 50 60 70 80 90 100 110 120 130 140 150

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information