Welcome to Würth Slowakia For trade customers only

Window latch

Latch window
LATCHWINDOW-CE-ST-(ZN)-80X30MM

Art.-no. 0688401824

EAN 4048539630608

Price for selected packaging unit
Window latch

Art.-no. 0688401824

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Straight or depressed centre
Notice

Screws with a diameter of 2.5 mm can be used to fasten window latches with a base plate length of 60 mm. Use screws with a diameter of 3 mm to fasten window latches with a base plate length of 80 mm or above.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used on steel, aluminium or wood surfaces.

Design

Cranked

Material

Steel

Surface

Zinc plated

Base plate length

80 mm

Base plate width

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information