Window latch
LATCHWINDOW-LINE-ST-(ZN)-60X25MM
Art.-no. 0688401804
EAN 4048539630578
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Straight or depressed centre
Notice
Screws with a diameter of 2.5 mm can be used to fasten window latches with a base plate length of 60 mm. Use screws with a diameter of 3 mm to fasten window latches with a base plate length of 80 mm or above.
Product information
Datasheets(X)
Application area
Can be used on steel, aluminium or wood surfaces.
![]() | |
Design | Straight |
Material | Steel |
Surface | Zinc plated |
Base plate length | 60 mm |
Base plate width | 25 mm |
