Welcome to Würth Slowakia For trade customers only

Window repair set Workshop

Workshop window repair set
WNDWREP-WRKSHP-SET-32PCS

Art.-no. 0893964701
EAN 4045989237494

Price for selected packaging unit
Window repair set Workshop

Art.-no. 0893964701

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For repairing stone chip damage to laminated windscreens.

Quick and easy


Damaged windscreens can be repaired quickly and cost-effectively without needing to remove them.



Safe


Repair work effectively prevents cracks from forming. The stability of the window is completely restored.



No loss of value


The repaired windscreen does not reduce the value of the used vehicle.



Approved by TÜV


The repair work means the operating permit remains in effect.



Recognised by insurance companies


The repair costs are completely covered by almost all insurance companies.



Caution:


Always observe the enclosed repair instructions and DVD.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Window repair set Workshop including:
1 x
Polishing fluid 80 ml

POL-80ML

Quantity: 1 x
5 x
Repair filler resin for window repairs

REPRSN-WNDWREP-FILLING-RESIN

Description: Universal cast resin
Quantity: 5 x
1 x
Finishing resin

REPRSN-WNDWREP-FINISHING-RESIN

Quantity: 1 x
1 x
Vacuum gel for vacuum lifter

VACGEL-F.VACLFT-50ML

Quantity: 1 x
UV protective film for window repair
1 x
UV protective film for window repair

PROTFLM-UV-3PCS

Quantity: 1 x
1 x
Curing film For window repair

HARDSHT-WNDWREP-FINISH-5PCS

Description: The curing film is required, together with the UV LED lamp, to cure the repair resin
Quantity: 1 x
1 x
UV lamp For use during window repair

LAMP-UV-WNDWREP-12V-6W

Description: Allows fast and reliable curing of repair resins for stone chip repairs to windscreens.
Quantity: 1 x
1 x
Polishing disc

POLDISC-F.WNDWREP

Description: For window repairs
Quantity: 1 x
1 x
Window repair, accessories

AY-TOOLHOLDER-WNDWREP

Quantity: 1 x
1 x
Drill for window repair

DRL-EL-WNDWREP-12V

Quantity: 1 x
1 x
Carbide drill

DRL-WNDWREP-DIA-CARBIDE-1MM-6PCS

Description: 6 pcs carbide drill bit for window repair.
Quantity: 1 x
1 x
Carbide scriber

SCRIB-HM-CARBIDE

Quantity: 1 x
1 x
Inspection mirror For window repair

CHCKMROR-WNDWREP-FLAT

Quantity: 1 x
1 x
Borehole drift punch

DRFTPNCH-BOREHOLEPUNCTURE

Quantity: 1 x
1 x
Battery connection adapter

ADAPT-BTRYCON-F.WNDWREP

Description: For window repairs
Quantity: 1 x
1 x
Vacuum/pressure pump For window repair

PMP-VAC/PRES-WNDWREP-CYLCONADAPT

Description: Manual pump with pressure gauge for creating vacuum and pressure when repairing a stone chip
Quantity: 1 x
1 x
Vacuum/pressure hose For window repair

HOSE-VAC/PRES-WNDWREP-CONADAPT

Description: For connecting the vacuum/pressure pump to the injector or injector adapter when performing stone chip repairs
Quantity: 1 x
1 x
Removal blades for windscreen repair

PULOFFBLDE-WNDWREP-5PCS

Description: To remove excess cured repair resin during window repair
Quantity: 1 x
Special adhesive tape
1 x
Special adhesive tape

ADHTPE-F.WNDWREP-SPEC

Description: For window repairs
Quantity: 1 x
Handle
1 x
Handle

HNDL-F.WNDWREP

Description: For window repairs
Quantity: 1 x
Shooter bowl
1 x
Shooter bowl

AY-SHOTBALL-WNDWREP

Description: For window repairs
Quantity: 1 x
1 x
UV special pocket torch

LAMP-UV-WNDWREP-BTRY

Description: For window repairs
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information