Welcome to Würth Slowakia For trade customers only

Window repair tool Glass Repair 2.0

Window repair tool Glass Repair 2.0
WNDWREPTL-GLASS-REPAIR-2.0

Art.-no. 0891964700

EAN 4062856245789

Price for selected packaging unit
Window repair tool Glass Repair 2.0

Art.-no. 0891964700

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

25 x 20 x 15 cm

Underpressure

-0.95 bar

Max. pressure

1.0 bar

Product weight (per item)

2.000 kg

Nominal voltage

18 V

Charging current

20 A

Window repair tool Glass Repair 2.0 including:
1 x
System case 8.4.3

SYSCASE-8.4.3

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
Foam insert f. glass repair 2.0 upper and lower p.
1 x
Foam insert f. glass repair 2.0 upper and lower p.

FMINRT-BLACKBOX-UPPERPART-LOWERPART

Quantity: 1 x
Charger with connecting cable for Glass Repair 2.0
1 x
Charger with connecting cable for Glass Repair 2.0

AY-CHRG-WNDWREP-GR2.0

Quantity: 1 x
Coarse filter for Glass Repair 2.0
5 x
Coarse filter for Glass Repair 2.0

AY-COA-FILT-WNDWREP-GR2.0

Quantity: 5 x
Filling resin cylinder metal for Glass Repair 2.0
1 x
Filling resin cylinder metal for Glass Repair 2.0

AY-RSN-CYL-WNDWREP-GR2.0

Quantity: 1 x
Spiral hose for Glass Repair 2.0
1 x
Spiral hose for Glass Repair 2.0

AY-TWST-PIP-WNDWREP-GR2.0-YELL-L2M

Quantity: 1 x
Suction cup PVC Glass Repair 2.0
1 x
Suction cup PVC Glass Repair 2.0

AY-SUCCP-WNDWREP-GR2.0

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information