Welcome to Würth Slowakia For trade customers only

Window sealing tape EURASEAL I-100 for indoor use

WNDWSEALTPE-I100-VARIO-EURASEAL-150-L25M

Art.-no. 0875571150

EAN 4056807841724

Price for selected packaging unit
Window sealing tape EURASEAL I-100 for indoor use

Art.-no. 0875571150

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Elastic sealing tape that is very easy to plaster over.

Very elastic and flexible in installation


  • Elastic film with special fleece ensuring a high level of crosswise flexibility.

  • Reliable even with component movement due to the high degree of flexibility and high-quality materials.

  • When used together with flexible tape adhesive, can also be installed reliably on uneven reveals, at mortar joints, on uneven substrates and where there are breakouts in the reveal.

  • High-quality special fleece is very easy to plaster over using conventional plaster, with optimal anchorage.

  • Very pleasant to work with.

  • Acrylate-based adhesive strip allows the tape to be secured quickly.

  • Good adhesion as low as 0 °C due to the extremely high adhesive force of the self-adhesive strip.


High quality level


  • Air-tight and slows down vapour diffusion.
Notice
  • An excess length of 5 cm must be maintained in the corner area.

  • A movement loop must be created.

  • A movement loop is easy to position on damp adhesive.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing window joints and door joints, for connection joints between conservatories and the main building and other structural connections.

Instructions

Preparation


  • Substrates must be load-bearing, dry and free of dust and grease.


Installation on windows


  • Apply a 6 to 8 mm thick continuous bead of flexible tape adhesive to the window reveal.

  • Secure the flexible tape to the back of the blind frame.

  • Install the window.

  • Fill the joint with PURLOGIC foam.


Installing on masonry


  • Apply a 6 to 8 mm thick continuous bead of flexible tape adhesive to the reveal.

  • Lightly press on the flexible tape using a press-on roller.

Colour

Yellow

Backing material

Special fleece

Adhesive base

Acrylate

Width

150 mm

Thickness

1.05 mm

Length of roll

25 m

Design

With self-adhesive strips

Min./max. processing temperature

0 to 50 °C

Min./max. temperature resistance

-40 to 80 °C

Design of the carrier material

With vapour-blocking intermediate layer

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

3 months, outdoor weathering

Min. air layer thickness equivalent to water-vapour diffusion

50 m

Elongation at break

42 %

Building material compatibility

Conventional building materials

Range of applications

Sealing

Shelf life from production/conditions

12 Month / at 20°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection adhesive ALL-IN-ONE

CONADH-(ALL-IN-ONE)-310ML

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.
Flexible tape adhesive plus

ADH-PLA-(FLEXTAPE PLUS)-POUCH-600ML

Special adhesive for secure, long-term bonding of Würth SK and Vario active flexible tapes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic Top 1C gun grade expanding foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information