Welcome to Würth Slowakia For trade customers only

Window sill screw Coarse thread, A2 stainless steel, browned

Stainless steel A2 black oxide coarse thread
SCR-WNDWSI-COATHR-C-AW20-A2-(BRN)-3,9X20

Art.-no. 0126263920
EAN 4038898077978

Price for selected packaging unit
Window sill screw Coarse thread, A2 stainless steel, browned

Art.-no. 0126263920

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

AW drive


  • Improved power transmission

  • Longer service life

  • Optimal centring

  • Zero come-out


Polyamide disk


  • UV-stabilized; discolouration and embrittlement of the disk is minimized.

  • Disk will not crack while screw is being screwed in.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For attaching window sills to wood and UPVC windows

Standards

CS

Material

Stainless steel A2

Material of washer

PA - Polyamide

Surface

Burnished

RoHS-compliant

Yes

Head type

Pan head

Nominal diameter (d1)

3.9 mm

Washer diameter (d2)

12.0 mm

Length (l1)

20 mm

Head diameter (dk)

7.9 mm

Head height (k1)

2.8 mm

Washer thickness (h1)

2.0 mm

Drive type

AW

Internal drive

AW20

Other standard

Company standard

Colour of disc

Brown

Thread form

Coarse thread

Thread type

Wood screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cover cap For tapping screws, A2 window sill screws, pias window sill screws

CAP-(0126)-R9010-PUREWHITE-D3,9

Cover cap For tapping screws, A2 window sill screws, pias window sill screws

CAP-(0126)-R7001-SILVERGREY-D3,9

Cover cap For tapping screws, A2 window sill screws, pias window sill screws

CAP-(0126)-R9005-JETBLACK-D3,9

x 100 pcs
Cover cap For tapping screws, A2 window sill screws, pias window sill screws

CAP-(0126)-R8016-MAHOGANYBROWN-D3,9

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information