Window sill screw
Stainless steel A2 burnished tapping screw thread
SCR-WNDWSI-SHTTHR-C-AW20-A2-(BRN)-3,9X16
Art.-no. 0126293916
EAN 4038898076872
Register now and access more than 125,000 products
AW drive
- Better force transfer
- Longer service life
- Optimum centring
- Zero come-out
Polyamide disk
- UV-stabilised, discolouration and embrittlement of the disk is minimised
- Disk will not crack while screw is being screwed in
Datasheets(X)
CAD data (available after login)
For attaching window sills to UPVC and aluminium windows and sheet-metal parts
|  | |
| Standards | WN 126 | 
| Material | Stainless steel A2 | 
| Material of washer | PA - Polyamide | 
| Surface | Burnished | 
| RoHS-compliant | Yes | 
| Head type | Pan head | 
| Nominal diameter (d1) | 3.9 mm | 
| Washer diameter (d2) | 12 mm | 
| Length (l1) | 16 mm | 
| Head diameter (dk) | 7.9 mm | 
| Head height (k1) | 2.8 mm | 
| Washer thickness (h1) | 2 mm | 
| Drive type | AW | 
| Internal drive | AW20 | 
| Other standard | WN 126 | 
| Colour of disc | Brown | 
| Thread type | Self-tapping screw thread | 
| Thread design | Full thread | 
| Declaration of performance (EU-CPR) | No | 
| Shape of tip | C | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
 
 
 
