Window sill screw
Stainless steel A2 burnished tapping screw thread
SCR-WNDWSI-SHTTHR-C-AW20-A2-(BRN)-3,9X25
Art.-no. 0126293925
EAN 4038898076896
Register now and access more than 125,000 products
AW drive
- Better force transfer
- Longer service life
- Optimum centring
- Zero come-out
Polyamide disk
- UV-stabilised, discolouration and embrittlement of the disk is minimised
- Disk will not crack while screw is being screwed in
Datasheets(X)
CAD data (available after login)
For attaching window sills to UPVC and aluminium windows and sheet-metal parts
![]() | |
Standards | WN 126 |
Material | Stainless steel A2 |
Material of washer | PA - Polyamide |
Surface | Burnished |
RoHS-compliant | Yes |
Head type | Pan head |
Nominal diameter (d1) | 3.9 mm |
Washer diameter (d2) | 12 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 7.9 mm |
Head height (k1) | 2.8 mm |
Washer thickness (h1) | 2 mm |
Drive type | AW |
Internal drive | AW20 |
Other standard | WN 126 |
Colour of disc | Brown |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
