Welcome to Würth Slowakia For trade customers only

Windscreen wiper for commercial vehicles, Premium

Windscreen wiper for commercial vehicle Premium
WSCRNWPR-TR-PREMIUM-T7-700MM

Art.-no. 0848090704

EAN 4062856220670

Price for selected packaging unit
Windscreen wiper for commercial vehicles, Premium

Art.-no. 0848090704

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium truck and bus windscreen wipers in OE quality

Highest quality and long service life


  • The high-quality rubber ensures an efficient and long-lasting wiping result in any weather

  • The robust all-metal construction with corrosion protection and high-quality connecting joints allows an extra long service life

  • A windscreen wiper which meets all OE specifications, made in Germany


Easy to use with wide coverage


  • Simple and fast assembly thanks to the original OE adapters

  • Extensive coverage of up to 94% of the European fleet

  • Truck wiper (500 mm – 700 mm) in double pack, bus wiper (800 mm – 1000 mm) in single pack
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Windscreen wipers for vans, trucks and busses

Range of applications

Truck, Transporter

Length

700 mm

Wiper arm type

Hook mounting 12 x 4 mm

Adapter wiper arm

T7

Design

Multi adapter

Material

Metal/rubber

Product weight (per item)

242.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information