Welcome to Würth Slowakia For trade customers only

Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)

DIN 316 malleable cast iron zinc plated
SCR-WING-DIN316-TPG-(A2K)-M12X40

Art.-no. 023712 40

EAN 4011231291521

Price for selected packaging unit
Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)

Art.-no. 023712 40

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
M12

Outer diameter (d2)

23 mm

Length (l1)

40 mm

Wing height (h1)

33.5 mm

Width of wing on nut (e2)

65 mm

Head height

33.5 mm

Standards

DIN 316

Material

Malleable cast iron

Surface

Zinc plated

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Thread design

Full thread

Design

Pressed

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information