Welcome to Würth Slowakia For trade customers only

Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)

SCR-WING-DIN316-TPG-(A2K)-M5X25

Art.-no. 02375 25

EAN 4011231291767

Price for selected packaging unit
Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)

Art.-no. 02375 25

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Outer diameter (d2)

11 mm

Length (l1)

25 mm

Wing height (h1)

13 mm

Width of wing on nut (e2)

26 mm

Head height

13 mm

Standards

DIN 316

Material

Malleable cast iron

Surface

Zinc plated

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

25 mm

Design

Pressed

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information