Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)
DIN 316 malleable cast iron zinc plated
SCR-WING-DIN316-TPG-(A2K)-M6X50
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Outer diameter (d2) | 13 mm |
Length (l1) | 50 mm |
Wing height (h1) | 17 mm |
Width of wing on nut (e2) | 33 mm |
Head height | 17 mm |
Standards | DIN 316 |
Material | Malleable cast iron |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | With wing |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | Pressed |
Product class | C |
