Welcome to Würth Slowakia For trade customers only

Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)

DIN 316 malleable cast iron zinc plated
SCR-WING-DIN316-TPG-(A2K)-M8X45

Art.-no. 02378 45

EAN 4047376837522

Price for selected packaging unit
Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)

Art.-no. 02378 45

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M8

Outer diameter (d2)

13 mm

Length (l1)

45 mm

Wing height (h1)

18 mm

Width of wing on nut (e2)

36 mm

Head height

20 mm

Standards

DIN 316

Material

Malleable cast iron

Surface

Zinc plated

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread design

Full thread

Design

Pressed

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information