Wing door cabinet, depth 420 mm With W-SLB system storage boxes, size 2
WNGDRCAB-STRG-SLB-FB415-BOX-RAL5010
Art.-no. 0957250331
EAN 4065233118751
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality wing door cabinet with system storage boxes for flexible storage and management of small and medium-sized parts and consumables
- Robust sheet steel cabinet construction with different front colours
- Flexible equipment variants, as the shelves can be arranged in a space-saving manner thanks to the 10 mm narrow grid holes
- Easy-to-use grip lock for easy locking
- The W-SLB system storage boxes allow for flexible working, as the boxes are arranged individually and are also removed for work processes
- Clarity and quick access to materials thanks to optional accessories such as the label field, window, dividers and lid for the W-SLB system storage boxes
Application area
Product information
Datasheets(X)
Width x depth x height (external dimension) | 1000 x 420 x 1980 mm |
Number of shelves | 9 PCS |
Cabinet colour | Light grey RAL 7035 |
Colour door | Gentian blue RAL 5010 |
Door design | Full-sheet panel |
Design of the boxes | 40 SLB boxes, size 2 grey |
Material | Sheet steel |
Surface | Powder-coated |
Wing door cabinet, depth 420  including:
40
x
Description:
Length x width x height: 316 x 234 x 141 mm
Extremely robust storage box in a system concept. Ideal for transport and storage.
Quantity:
40
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!