Wing handle With fixed screw
Butterfly handle with fitted nut, steel
BTFLHNDL-ASSCR-ST-ET-M8X48X38
Art.-no. 5099360838
EAN 4056807253480
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Elegantly designed wing handle screw with especially handy wings and ergonomic shape
Product information
Datasheets(X)
![]() | |
Material | PA - Polyamide |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Shank diameter (d2) | 18 mm |
Width of wing on nut (l1) | 48 mm |
Thread length (lg) | 38 mm |
Wing height (h1) | 18 mm |
Shaft height (h2) | 5 mm |
Product weight (per item) | 23.440 g |
