Wing nut, edged wing shape (American type) A4 stainless steel, plain
DIN 314 similar stainless steel A4 plain
NUT-WING-SIDIN314-US-A4-M4
Art.-no. 0340034
EAN 4038898810100
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 314 similar |
Material | Stainless steel A4 |
Surface | Plain |
Form | American type |
Thread type x nominal diameter (D) | M4 |
Wing height (h1) | 8.5 mm |
Width of wing on nut (e1) | 18 mm |
Wing thickness | 1.5 mm |
Thread type | Metric thread |
RoHS-compliant | Yes |
