Wing nut, round wing shape (German type) DIN 315, A2 stainless steel, plain
DIN 315 plain stainless steel A2
NUT-WING-DIN315-G-A2-M16
Art.-no. 03440016
EAN 4057708066254
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
![]() | |
Thread type x nominal diameter (D) | M16 |
Wing height (h1) | 35 mm |
Width of wing on nut (e1) | 70 mm |
Standards | DIN 315 |
Form | Forged German type |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |