Wing nut, round wing shape (German type) DIN 315, A2 stainless steel, plain
DIN 315 plain stainless steel A2
NUT-WING-DIN315-G-A2-M20
Art.-no.
03440020
EAN 4062856287550
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M20 |
Wing height (h1) | 45 mm |
Width of wing on nut (e1) | 90 mm |
Standards | DIN 315 |
Form | German type |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |