Wing nut, round wing shape (German type) DIN 315, A4 stainless steel, plain
NUT-WING-DIN315-G-A4-M5
Art.-no. 0340045
EAN 4053479213637
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M5 |
Wing height (h1) | 12 mm |
Width of wing on nut (e1) | 26 mm |
Diameter of contact surface (d1) | 11 mm |
Height of the nut | 4 mm |
Standards | DIN 315 |
Form | German type |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
