Wing nut, round wing shape (German type) DIN 315, malleable iron, zinc-plated, blue passivated (A2K)
DIN 315 malleable cast iron zinc plated
NUT-WING-DIN315-TPG-G-(A2K)-M12
Art.-no. 0342012
EAN 4011231342506
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M12 |
Wing height (h1) | 32 mm |
Width of wing on nut (e1) | 65 mm |
Standards | DIN 315 |
Form | German type |
Material | Malleable cast iron |
Surface | Zinc plated |
RoHS-compliant | Yes |
