Wing nut, round wing shape (German type) DIN 315, malleable iron, zinc-plated, blue passivated (A2K)
NUT-WING-DIN315-TPG-G-(A2K)-M4
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M4 |
Wing height (h1) | 9.5 mm |
Width of wing on nut (e1) | 20 mm |
Diameter of contact surface (d1) | 8 mm |
Height of the nut | 3.2 mm |
Standards | DIN 315 |
Form | German type |
Material | Malleable cast iron |
Surface | Zinc plated |
RoHS-compliant | Yes |
