Wing nut, round wing shape (German type) DIN 315, zinc plated malleable iron with thick-layer passivation (VZD)
DIN 315 steel zinc-plated thick-layer passivation
NUT-WING-DIN315-TPG-G-(VZD)-M8
Art.-no. 0342508
EAN 4059608603393
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Wing height (h1) | 19 mm |
Width of wing on nut (e1) | 39 mm |
Standards | DIN 315 |
Form | German type |
Material | Malleable cast iron |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
