Wing nut, round wing shape (German type)
DIN 315 steel zinc-plated thick-layer passivation
NUT-WING-DIN315-TPG-G-(VZD)-M10
Art.-no.
0342510
EAN 4059608603294
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 315, malleable iron, zinc-plated thick-layer passivated (VZD)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Wing height (h1) | 24 mm |
Width of wing on nut (e1) | 51 mm |
Standards | DIN 315 |
Form | German type |
Material | Malleable cast iron |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |